Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Sampling System

Catalog No. 03990222 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
Quantity:
10/Pk.
100/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
03-990-222 125 mL 10/Pk.
14-241-15B 125 mL 100/Cs.
22-163576 60 mL 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-990-222 Supplier Bel-Art™ Supplier No. H369240010

High-impact polystyrene plastic scoops with clear detachable snap-on lids.

  • Longer handle increases the distance between the hand and sample to reduce contamination potentia.
  • For one-step sterile sampling of dry or slurried material.
  • Extra-long handles keep hands safe.
  • Scoop with a lid, inside a plastic bag.
  • Lock-tab seals sample inside.
  • Sample data can be written on lid for easy identification.

Specifications

Quantity 10/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Capacity (Metric) 125 mL
Color White
Certifications/Compliance FDA
Product Type Scoop Sampling System
For Use With (Application) Designed for one step sterile sampling of dry or slurried material
Length (English) 8.68 in.
Includes Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization
Material Polystyrene
Handle Type Extra Long
Length (Metric) 22.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.