Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Sampling System

Catalog No. 22163576
Click to view available options
Capacity (Metric):
60 mL
125 mL
Capacity (English):
2 oz.
4 oz.
Quantity:
10/Pk.
100/Cs.

High-impact polystyrene plastic scoops with clear detachable snap-on lids.

  • Longer handle increases the distance between the hand and sample to reduce contamination potentia.
  • For one-step sterile sampling of dry or slurried material.
  • Extra-long handles keep hands safe.
  • Scoop with a lid, inside a plastic bag.
  • Lock-tab seals sample inside.
  • Sample data can be written on lid for easy identification.

Specifications

Product Type Scoop Sampling System
Material Polystyrene
Autoclavable Not Autoclavable
Includes Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization
Handle Type Extra Long
Capacity (English) 2 oz.
Capacity (Metric) 60 mL
Sterility Sterile
Color White
Certifications/Compliance FDA
For Use With (Application) Designed for one step sterile sampling of dry or slurried material
Quantity 100/Cs.
Height (English) Bowl 1.125 in.
Height (Metric) Bowl 2.9 cm
Length (English) 8.125 in.
Length (English) Bowl 3.06 in.
Length (Metric) 20.5 cm
Length (Metric) Bowl 7.6 cm
Width (English) Bowl 1.625 in.
Width (Metric) Bowl 4.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.