Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ Switch-Grid Test Tube Grids

Click to view available options
Holds:
Tubes (25 to 30 mm)
Positions:
12
Color:
Yellow
Description
- Allows students to quickly switch grids to hold other sizes as needed.
- 10mm to 30mm diameter test tubes fit in five color-coded grid inserts
- Chemical resistant polyoxymethylene plastic grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
Order Info
Racks are available separately (Cat. Nos. S04595 through -599).
Specifications
Specifications
Product Type | Grid Set |
Array | 2 x 3 |
Autoclavable | Autoclavable |
Color | Yellow |
Holds | Tubes (25 to 30 mm) |
Material | Polycarbonate |
Positions | 12 |
Shape | Rectangular, Rounded Corners |
Shelves | None |
Stackable | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction