Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Switch-Grid Test Tube Racks
SCI_ED

Catalog No. S04596 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Holds:
Tubes (13 to 16 mm)
Positions:
60
Color:
Blue

One rack with 25 possible tube size combinations.

  • Innovative, split-frame racks hold up to two different sized tubes in the same rack, allowing students to quickly switch grids to hold other sizes as needed.
  • 10 mm to 30 mm diameter test tubes fit in five color-coded grid inserts
  • Three-tier rack holds tubes securely in place
  • Rubber feet keep racks from sliding on lab desk and provide secure stacking while in storage
  • Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
  • More compact and less expensive than multiple racks

Order Info

Each rack includes a set of grids in one size; grid sets in alternate sizes can be purchased separately (See Cat. Nos. S04600 through -604). Rack frame overall dimensions: 12 1/2 x 4 3/8 x 2 5/8 in. (31.8L x 11.1W x 6.7cmH).

Specifications

Product Type Test Tube Rack
Array 12 x 5
Autoclavable Autoclavable
Color Blue
Holds Tubes (13 to 16 mm)
Material Plastic
Positions 60
Shape Rectangular, Rounded Corners
Shelves 3 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 12.5 x 4.37 x 2.62 in. (31.8 x 11.1 x 6.7 cm)
Length (Metric) 31.8 cm
Length (English) 12.5 in.
Width (Metric) 11.1 cm
Width (English) 4.37 in.
Height (Metric) 6.7 cm
Height (English) 2.62 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.