Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ V-Channel Pegs for Lab-Aire™ II Glassware Drying Racks
SCI_ED

Catalog No. S93969 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (English):
4 in.
5 in.

Use with Bel-Art™ Lab-Aire™ II labware drying racks. Used in place of traditional pegs to increase air flow.

  • V-channel pegs/plugs can be repositioned to hold a variety of labware, including beakers, flasks, bottles, test tubes and cylinders
  • Rugged ABS plastic pegs wipe clean and will not corrode
  • Three sizes and lengths: small (3 in.), medium (4 in.) and large (5 in.)
  • Pack includes 19 pegs and 6 plugs

Specifications

Includes Pegs
Product Type Narrow Peg
Autoclavable Not Autoclavable
Color Teal
Holds Lab Glassware
Material ABS
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Dryers
Length (Metric) 12.7 cm
Length (English) 5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.