Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Write-On™ Paper Label Tapes
SCI_ED

Catalog No. S42941 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Diameter (Metric):
2.54 cm
7.62 cm
Length (Metric):
13.7 m
36.5 m
54.8 m
Width (Metric):
12.70 mm
1.90 cm
1.905 cm
2.54 cm
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Length (Metric) Width (Metric)
S42941 Green 2.54 cm 13.7 m 1.90 cm
S42933 White 7.62 cm 54.8 m 2.54 cm
S42932 White 7.62 cm 36.5 m 1.90 cm
S42935 White 2.54 cm 13.7 m 1.90 cm
S42936 White 2.54 cm 13.7 m 2.54 cm
S42934 White 2.54 cm 13.7 m 12.70 mm
S42937 Yellow 2.54 cm 13.7 m 12.70 mm
S42938 Yellow 2.54 cm 13.7 m 1.905 cm
S42939 Yellow 2.54 cm 13.7 m 2.54 cm
S42942 Green 2.54 cm 13.7 m 2.54 cm
S42943 White 7.62 cm 36.5 m 12.70 mm
S42944 White 7.62 cm 36.5 m 2.54 cm
S42947 Red 7.62 cm 36.5 m 1.90 cm
S42950 Yellow 7.62 cm 36.5 m 1.90 cm
S42953 Green 7.62 cm 36.5 m 1.90 cm
S42954 Green 7.62 cm 36.5 m 2.54 cm
S42956 Blue 7.62 cm 36.5 m 1.90 cm
S42958 Orange 7.62 cm 36.5 m 12.70 mm
S42959 Orange 7.62 cm 36.5 m 1.90 cm
S42961 White 7.62 cm 54.8 m 12.70 mm
S42960 Orange 7.62 cm 36.5 m 2.54 cm
S42940 Green 2.54 cm 13.7 m 12.70 mm
S42946 Red 7.62 cm 36.5 m 12.70 mm
S42948 Red 7.62 cm 36.5 m 2.54 cm
S42949 Yellow 7.62 cm 36.5 m 12.70 mm
S42951 Yellow 7.62 cm 36.5 m 2.54 cm
S42952 Green 7.62 cm 36.5 m 12.70 mm
S42955 Blue 7.62 cm 36.5 m 12.70 mm
S42957 Blue 7.62 cm 36.5 m 2.54 cm
S42962 White 7.62 cm 54.8 m 1.90 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Catalog No. S42941 Supplier Bel-Art™ Supplier No. F134820075/EMD
This item is not returnable. View return policy

Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy

Specifications

Autoclavable Autoclavable
Adhesive Type Resin
Color Green
Finish Matte
Format Roll
Material Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
For Use With (Application) For use in low temperature applications
Quantity 4/Pk.
Dimensions (L x W) 13.7 m x 19 mm
Length (English) 15 yd.
Length (Metric) 13.7 m
Width (English) 0.75 in.
Width (Metric) 1.90 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.