Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Controlled Environments Labels
- Bel-Art™ Write-On™ Paper Label Tapes
Bel-Art™ Write-On™ Paper Label Tapes
Catalog No. S42953
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Diameter (Metric):
2.54 cm
7.62 cm
Length (Metric):
13.7 m
36.5 m
54.8 m
Width (Metric):
12.70 mm
1.90 cm
1.905 cm
2.54 cm
30 product options available for selection
| Catalog No. | Color | Diameter (Metric) | Length (Metric) | Width (Metric) |
|---|---|---|---|---|
| S42953 | Green | 7.62 cm | 36.5 m | 1.90 cm |
| S42933 | White | 7.62 cm | 54.8 m | 2.54 cm |
| S42932 | White | 7.62 cm | 36.5 m | 1.90 cm |
| S42935 | White | 2.54 cm | 13.7 m | 1.90 cm |
| S42936 | White | 2.54 cm | 13.7 m | 2.54 cm |
| S42934 | White | 2.54 cm | 13.7 m | 12.70 mm |
| S42937 | Yellow | 2.54 cm | 13.7 m | 12.70 mm |
| S42938 | Yellow | 2.54 cm | 13.7 m | 1.905 cm |
| S42939 | Yellow | 2.54 cm | 13.7 m | 2.54 cm |
| S42942 | Green | 2.54 cm | 13.7 m | 2.54 cm |
| S42943 | White | 7.62 cm | 36.5 m | 12.70 mm |
| S42944 | White | 7.62 cm | 36.5 m | 2.54 cm |
| S42947 | Red | 7.62 cm | 36.5 m | 1.90 cm |
| S42950 | Yellow | 7.62 cm | 36.5 m | 1.90 cm |
| S42954 | Green | 7.62 cm | 36.5 m | 2.54 cm |
| S42956 | Blue | 7.62 cm | 36.5 m | 1.90 cm |
| S42958 | Orange | 7.62 cm | 36.5 m | 12.70 mm |
| S42959 | Orange | 7.62 cm | 36.5 m | 1.90 cm |
| S42961 | White | 7.62 cm | 54.8 m | 12.70 mm |
| S42960 | Orange | 7.62 cm | 36.5 m | 2.54 cm |
| S42940 | Green | 2.54 cm | 13.7 m | 12.70 mm |
| S42941 | Green | 2.54 cm | 13.7 m | 1.90 cm |
| S42946 | Red | 7.62 cm | 36.5 m | 12.70 mm |
| S42948 | Red | 7.62 cm | 36.5 m | 2.54 cm |
| S42949 | Yellow | 7.62 cm | 36.5 m | 12.70 mm |
| S42951 | Yellow | 7.62 cm | 36.5 m | 2.54 cm |
| S42952 | Green | 7.62 cm | 36.5 m | 12.70 mm |
| S42955 | Blue | 7.62 cm | 36.5 m | 12.70 mm |
| S42957 | Blue | 7.62 cm | 36.5 m | 2.54 cm |
| S42962 | White | 7.62 cm | 54.8 m | 1.90 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
- Peels off without leaving a sticky residue
- Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
- Colored paper with rubber resin adhesive resists moisture and most solvents
- Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Resin |
| Color | Green |
| Finish | Matte |
| Format | Roll |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Sterile |
| For Use With (Application) | For use in low temperature applications |
| Quantity | 4/Pk. |
| Dimensions (L x W) | 36.4 m x 19 mm |
| Length (English) | 40 yd. |
| Length (Metric) | 36.5 m |
| Width (English) | 0.75 in. |
| Width (Metric) | 1.90 cm |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.62 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?