Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Space Saver Storage Racks

Catalog No. p-7213630 Shop All MilliporeSigma Supelco Products
Click to view available options
For Use With (Equipment):
Vials (Ø: 11-12 mm)
Vials (Ø: 15-16 mm)
Vials (Ø: 17 mm)
Vials (Ø: 21-23 mm)
Vials (Ø: 29 mm)
Positions:
36
48
50
90

Economical and convenient storage for samples in screw cap or crimp seal vials. Can be stacked when empty or full, autoclavable at 120°C.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Vial Rack
Autoclavable Autoclavable
Color Red
Material Polypropylene
Positions 50
Stackable Yes
For Use With (Equipment) Vials (Ø: 11-12 mm)
No. per Pack 5
Size 2 mL
Dimensions (L x W x H) 192 x 100 x 23 mm
Diameter (Metric) Well 12.5 mm
Show More Show Less

WHEATON is a registered trademark of Wheaton Industries, Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.