Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spare Belt for Motor Driven Van De Graaff Generator
SCI_ED

Catalog No. s27751
Click to view available options
Class Size:
25 Students

Appropriate replacement or spare belt for Motor Driven Van De Graaff Generators (S95974).

  • Replacement Rubber Belt for Van De Graaff Generator (S95974)
  • Dimensions: 14.375 x 1.875 in.

Specifications

Product Type Spare/Replacement Belt
Grade 9 to 12
Dimensions (L x W) 36.5 x 2 cm (14.375 x 1.875 in.)
For Use With (Equipment) Motor Driven Van De Graaff Generators (S95974)
Includes 1 Belt
Material Rubber
Quantity 1 Ea.
Length (English) 14.375 in.
Length (Metric) 36.5 cm
Width (English) 1.875 in.
Width (Metric) 2 cm
Class Size 25 Students
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.