Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spare Molecular Model Parts
SCI_ED

Catalog No. S14025 Shop All Eisco Products
Change view
Click to view available options
Product Type:
Ball with 1 Hole
Ball with 2 Holes
Ball with 2 Holes at 180i
Ball with 2 Holes at 90i
Ball with 3 Holes
Ball with 4 Holes
Ball with 5 Holes
Color:
Black
Blue
Purple
Red
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
S14025 Ball with 1 Hole White
S14018 Ball with 4 Holes Black
S14020 Ball with 3 Holes Blue
S29530 Ball with 5 Holes Purple
S14029 Ball with 2 Holes at 90i Red
S29529 Ball with 1 Hole Red
S29531 Ball with 2 Holes at 180i Red
S29528 Ball with 2 Holes Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S14025 Supplier Eisco™ Supplier No. CHMOLEWHT1PK10
Add to Cart
Add to Cart

Molecular model sets are used to provide a visual and kinesthetic aid for studying the structure and properties of various molecules.

This 10 pack provides extras of this specific part for addition to a full set or to replace lost parts

  • Part of a Molecular Model kit
  • Pack of 10 Balls

Specifications

Color White
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 9 in.
Length (Metric) 22.86 cm
Material ABS Plastic
Quantity Pack of 10 Balls
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Width (English) 7 in.
Width (Metric) 17.78 cm
Product Type Ball with 1 Hole
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.