Learn More
United Scientific™ Spatula, Stainless Steel, Flat Ends

Shop All United Scientific Supplies, Inc Products


Description
- Stainless steel spatulas.
- Both ends flat.
Specifications
Specifications
| Quantity | 10/Pk. |
| Shape | Flat End |
| Autoclavable | Autoclavable |
| Length (English) | 8 in. |
| Blade Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Handle Type | No Handle |
| Length (Metric) | 20.32 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.