Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spatula, Stainless Steel, Flat Ends
SDPSCI_ED

Catalog No. S15767 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
15.24 cm
20.32 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S15767 15.24 cm
S15714 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15767 Supplier United Scientific™ Supplier No. SSSS06
Add to Cart
Add to Cart

Economical option for everyday lab use.

  • Stainless steel spatulas.
  • Both ends flat.

Specifications

Quantity 10/Pk.
Shape Flat End
Autoclavable Autoclavable
Length (English) 6 in.
Blade Material Stainless Steel
Handle Material Polished Wood
Material Stainless Steel
Handle Type No Handle
Length (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.