Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spatula, Stainless Steel, Flat Ends
SDPSCI_ED

Catalog No. p-200009339 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
15.24 cm
20.32 cm
Catalog No. Length (Metric)
S15714 20.32 cm
S15767 15.24 cm
2 options

Catalog No. S15714

Supplier: United Scientific™ SSSS08

Only null left
Add to Cart
Add to Cart

Economical option for everyday lab use.

  • Stainless steel spatulas.
  • Both ends flat.

Specifications

Quantity 10/Pk.
Shape Flat End
Autoclavable Autoclavable
Length (English) 8 in.
Blade Material Stainless Steel
Handle Material Stainless Steel
Material Stainless Steel
Handle Type No Handle
Length (Metric) 20.32 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.