Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spatula, Stainless Steel, Wooden Handle
SDPSCI_ED

Catalog No. p-200009336 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
7.62 cm
10.16 cm
12.7 cm
20.32 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S15879 7.62 cm
S15829 10.16 cm
S15946 12.7 cm
S15931 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S15879 Supplier United Scientific™ Supplier No. SSSW03
Only null left
Add to Cart
Add to Cart

Economical option for everyday lab use.

  • Flexible stainless steel blade with rounded end, mounted in a polished wood handle.
  • Available with 3 inch, 4 inch, 5 inch, 6 inch, or 8 inch blades.

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Flat End
Length (English) 3 in.
Blade Material Stainless Steel
Handle Material Polished Wood
Material Stainless Steel
Handle Type Wooden
Length (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.