Learn More
Description
- Available in various lengths.
Specifications
Specifications
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Shape | Round End, Tapered End |
| Color | Silver |
| Product Type | Spoon Spatula |
| For Use With (Application) | Organic Synthesis |
| Length (English) | 5.9 in. |
| Material | Metal |
| Length (Metric) | 150 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

