Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Spatula
GREENER_CHOICESDP

Catalog No. 31501965 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
100 mm
120 mm
125 mm
140 mm
150 mm
160 mm
180 mm
200 mm
220 mm
230 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
31-501-965 160 mm
31-501-960 100 mm
31-501-961 120 mm
31-501-962 125 mm
31-501-963 140 mm
31-501-964 150 mm
31-501-966 180 mm
31-501-967 200 mm
31-501-968 220 mm
31-501-969 230 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 31-501-965 Supplier Synthware™ Supplier No. W160160
Add to Cart
Add to Cart

Spatula with one rounded angled end and one square end.

  • Available in various lengths.

Specifications

Quantity 1 Ea.
Shape Round End, Tapered End
Autoclavable Autoclavable
Color Silver
Product Type Spoon Spatula
For Use With (Application) Organic Synthesis
Length (English) 6.3 in.
Material Metal
Length (Metric) 160 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.