Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SPB™-1 Capillary GC Column, df 1 μm

Catalog No. 111002943 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
100 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
0.75 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-100-2943 60 m 0.75 mm
11-100-8420 30 m 0.25 mm
11-100-6750 60 m 0.25 mm
11-101-6218 30 m 0.32 mm
11-100-7775 30 m 0.53 mm
11-100-6417 100 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-2943 Supplier MilliporeSigma™ Supelco™ Supplier No. 23302U
Add to Cart
Add to Cart

Used for traditional general purpose applications, where a non-polar column is required.

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase:. Bonded. Poly(dimethyl siloxane) Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 60 m
Material Fused Silica
Packing Material Poly(dimethyl siloxane)
Polarity Non-Polar
USP Type G1, G2, G9
Type Capillary GC
Diameter (Metric) Inner 0.75 mm
Product Line SPB
Max. Temperature (Metric) -60°C to +300°C (isothermal or programmed)
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.