Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Slikstopper™ Drain Covers

Catalog No. p-3801779
Click to view available options
Dimensions (L x W):
18 x 18 in. (46 x 46 cm)
42 x 42 in. (107 x 107 cm)
This item is not returnable. View return policy
This item is not returnable. View return policy

Seals drains tightly to prevent spills from spreading

  • Made from chemical-resistant, flexible PVC
  • Resists water, oil and most aggressive fluids
  • Easy application and soap and water cleanup for re-use
  • Color: Yellow
  • Specifications

    Color Yellow
    Material PVC
    Type Drain Cover
    For Use With (Application) Oil, chemicals, sediment
    Resistant Chemical
    Thickness 500 mil
    Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
    Length (English) 18 in.
    Length (Metric) 46 cm
    Width (English) 18 in.
    Width (Metric) 46 cm
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.