Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Specific Gravity Bottle



Click to view available options
Capacity (Metric):
10 mL
25 mL
Description
- Borosilicate glass bottle used to determine specific gravity.
- Includes a PTFE stopper with a hole to allow air to escape.
- Uncalibrated.
- Autoclavable.
- Available in 10 mL and 25 mL.
Specifications
Specifications
Capacity | 10 mL |
Capacity (Metric) | 10 mL |
Capacity (English) | 0.338 oz. |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Mouth | Narrow |
Shape | Oblong |
Product Type | Specific Gravity Bottle |
Closure Type | Plug Seal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction