Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum™ Spectra/Mesh™ Woven Filters for Macrofiltration: Polypropylene Sheets

Click to view available options
Format:
Disc
Sheet
Open Area:
26%
34%
36%
39%
45%
Size (Metric) Opening:
105μm
210μm
297μm
500μm
1000μm
Thickness (Metric):
212 μm
308 μm
420 μm
610 μm
1020 μm
Description
There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).
- Strong, durable, hydrophobic, low adsorption (inert)
- Best Resistance: acids, alkalis & organics
- Tolerance: 2-14 pH, up to 130°C
- Sterilization: Autoclavable
- 9 Mesh opening sizes: 105-1000μm
- 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
- 1 Square sheet size: 30 x 30 cm
Specifications
Specifications
Adsorption | Low (inert) |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2008 |
Format | Disc |
Material | Polypropylene |
Hydrophobicity | Hydrophobic |
Open Area | 45% |
pH Range | 2 to 14 |
Size (Metric) Opening | 1000μm |
Temperature Stability | 130°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction