Learn More
Spectra Stylus Red Laser Pointers

Specifications
Specifications
| Product Type | Laser Pointer |
| Color | Silver |
| Material (Barrel) | Brass |
| Includes | 3 x LR41 batteries |
| Height (English) | 0.375 in. |
| Length (English) | 5.375 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.