Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Spectroline™ E-Series UV Lamps

Catalog No. 111007943 Shop All MilliporeSigma Supelco Products
Click to view available options
Voltage:
115 V
230 V
Wattage:
4 W
6 W
8 W

May be used alone (hand-held) or in viewing cabinets

TRUSTED_SUSTAINABILITY

Specifications

Voltage 230 V
Wattage 8 W
Dimensions (L x W x H) 13.75 x 3.25 x 2.5 in.
Includes Supplied with an EU Plug
Packaging Quantity 1 Ea.
Product Type UV Lamp

Spectroline is a registered trademark of Spectronics, Corp.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.