Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectroline™ Germicidal UV Sterilizing Lamps
SDP

Catalog No. p-306455 Shop All Spectronics Corporation Products
Click to view available options
For Use With (Equipment):
5W Short wave Spectroline Single Tube

Catalog No. 11-992-103

Supplier: Spectroline™ X15G

Only null left
Add to Cart
Add to Cart

Unfiltered 254nm shortwave (UV-C) lamps provide high-intensity, wide area UV sterilization coverage

  • For use wherever disease may be transmitted by air currents
  • Choose from 15w single-tube or 15w dual-tube models
  • All units have enameled sheet metal or anodized aluminum housing with mounting brackets

Order Info

For 115V 60Hz; Dimensions: 18.75L x 4.5W x 3.5 in.H (48 x 11 x 9cm)

Certifications

UL listed

†Peak 254nm at 10 in. (25cm).

Specifications

Light Source Germicidal UV-C
Wattage 15 W
Dimensions (L x W x H) 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
For Use With (Equipment) 5W Short wave Spectroline Single Tube
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Hertz 50/60 Hz
Length (English) 18.75 in.
Length (Metric) 476.2 mm
Packaging Quantity 1 Ea.
Width (English) 4.5 in.
Width (Metric) 114.3 mm
Product Type Germicidal UV Sterilizing Lamp
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.