Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectroline™ Mini UV Longwave Lamps
Shop All Spectronics Corporation Products

Click to view available options
Wavelength:
365 nm
Description
Includes
Carrying strap
Requires
Four AA batteries
Battery-operated 4w lamp with compact design
Overall dimensions: 6 1/4L x 2W x 1 in.H (15.9 x 5.1 x 2.5cm)
Specifications
Specifications
| Light Source | UV-A |
| Wattage | 4 W |
| Wavelength | 365 nm |
| Dimensions (L x W x H) | 6.25 x 2 x 1 in. (158.7 x 50.8 x 25.4 mm) |
| Height (English) | 1 in. |
| Height (Metric) | 25.4 mm |
| Length (English) | 6.25 in. |
| Length (Metric) | 158.7 mm |
| Packaging Quantity | 1 Ea. |
| Width (English) | 2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction