Learn More
Description
Includes
AC adapter, nylon carrying strap and nylon travel pouch.
- Unique shadow box design blocks room light and makes materials glow brighter
- Provides 4 to 6 hours of use
- Powered by four 1.5-volt AA alkaline batteries (not included)
- Slide-out compartment allows for quick, effortless battery replacement
- Sliding light shield for trouble-free tube changing
Specifications
Specifications
| Wattage | 5 W |
| Wavelength | 365 nm |
| Includes | AC adapter, carrying strap and pouch |
| Packaging Quantity | 1 Ea. |
| Required Accessories | (4) AA Batteries |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
