Learn More
Spectroline™ Shortwave/Longwave UV Lamps
Shop All Spectronics Corporation Products

Description
Large, standard intensity units offer broad area, wide-angle coverage. At 10 in. (25cm), single-wavelength , double 15-watt tubes produce peak intensity of 1100μw/cm2 and combination wavelengths peak at 550μw/cm2 for longwave (UV-A), 490μw/cm2 for shortwave (UV-C). Shortwave units have Longlife™ transmitting filter, which ensures higher initial UV intensity and resistance to solarization. Overall dimensions: 18.75L x 4.5W x 3.5 in.H (47.6 x 11.4 x 8.9cm). For 115V 60Hz.
Order Info
All models feature rugged, anodized aluminum housing with mounting brackets.
Specifications
Specifications
Light Source | UV-A |
Wavelength | 365 nm |
Dimensions (L x W x H) | 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm) |
Height (English) | 3.5 in. |
Height (Metric) | 88.9 mm |
Length (English) | 18.75 in. |
Length (Metric) | 476.2 mm |
Packaging Quantity | 1 Ea. |
Width (English) | 4.5 in. |
Width (Metric) | 114.3 mm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.