Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
SDP

Catalog No. 0880136
Click to view available options
Width (Metric):
12 mm
23 mm
35 mm
55 mm
75 mm
90 mm
Color:
Blue
Green
Orange
White

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Spectra/Por Standard Closure Type:

  • Made from polypropylene to aid in sample buoyancy
  • Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
  • 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
  • 4 colors available for easier sample identification
  • Autoclavable
  • 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.

Specifications

Product Type Dialysis Tubing Closure
Membrane Regenerated Cellulose
Material Polypropylene
Width (Metric) 35 mm
Autoclavable Autoclavable
Color Blue
Temperature Range (English) 32°F to 250°F
Temperature Range (Metric) 0°C to 121°C
Quantity Each
For Use With (Application) For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.