Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Spectrum Discharge Tubes



Click to view available options
Product Type:
Air Spectrum Discharge Tube
Argon Spectrum Discharge Tube
Carbon Dioxide Spectrum Discharge Tube
Deuterium Spectrum Discharge Tube
Helium Spectrum Discharge Tube
Hydrogen Spectrum Discharge Tube
Krypton Spectrum Discharge Tube
Mercury Spectrum Discharge Tube
Neon Spectrum Discharge Tube
Nitrogen Spectrum Discharge Tube
Oxygen Spectrum Discharge Tube
Water Vapor Spectrum Discharge Tube
Xenon Spectrum Discharge Tube
Color:
Blue
Blue Green
Dark Pink
Faint Blue
Green
Lavender
Magenta
Orange
Pink
Purple
Red Orange
Violet
Yellow Orange
Description
- Central capillary portion is approximately 9-10cm long with electrodes sealed at both ends and connected to lead wires protected by metal caps
- Loops welded to caps for electrical connection
- Needs an induction coil 5cm spark, or a suitable transformer
- Length of capillary portion can be varied as required
- For intermittent use, cannot be used as lamps
- Options include: Air, Argon, Carbon Dioxide, Helium gas, Hydrogen gas, Iodine, Krypton gas, Mercury gas, Neon gas, Nitrogen gas, Oxygen, Water vapor, Xenon, Bromine, and Deuterium
Specifications
Specifications
Product Type | Hydrogen Spectrum Discharge Tube |
Color | Magenta |
For Use With (Application) | Used to show spectral lines of pure substances |
For Use With (Equipment) | Induction coil 5cm spark/a transformer |
Includes | Electrodes sealed at both ends |
Material | Glass |
Length (English) | 10.25 in. |
Length (Metric) | 26 cm |
Length (English) Capillary | 3.5 to 4 in. |
Length (Metric) Capillary | 8.9 to 10.16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction