Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Science First™ Spectrum Tubes



Click to view available options
Product Type:
Krypton Spectrum Tube
Spectrum Tube, Argon
Spectrum Tube, Hydrogen
Description
Requires
Spectrum tube power supply (S05966)
Fit easily into Spectrum Tube Power Supply (S05966).
- Glass construction
- 9.5 in. long and narrowed to capillary width for about 3.9 in. (10cm) in the center
- Sealed metal wires hold the electrodes and are welded to metal caps which have a loop for convenient hookup to wire connections
Specifications
Specifications
Product Type | Krypton Spectrum Tube |
Dimensions (L x W) | 9.5 x 3.9 in. (24.13 x 9.91 cm) |
Length (English) | 9.5 in. |
Length (Metric) | 24.13 cm |
Width (English) | 3.9 in. |
Width (Metric) | 9.91 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction