Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Spectrum Tubes



Click to view available options
Product Type:
Air Spectrum Tube
Argon Spectrum Tube
Bromine Spectrum Tube
Carbon-di-Oxide Spectrum Tube
Chlorine Spectrum Tube
Deuterium Spectrum Tube
Helium Spectrum Tube
Hydrogen Spectrum Tube
Krypton Spectrum Tube
Neon Spectrum Tube
Nitrogen Spectrum Tube
Oxygen Spectrum Tube
Water vapor Spectrum Tube
Xenon Spectrum Tube
Description
Acquaint students with the spectra of common gases in their pure form while demonstrating concept of wavelength.
- 25 cm (10 in.) long
- Capillary portion about 4 in. (10 cm) long
Specifications
Specifications
Product Type | Xenon Spectrum Tube |
Grade | 5 to 12 |
For Use With (Application) | Emits characteristic spectrum when energized by spectroscope |
For Use With (Equipment) | Spectrometer |
Includes | Sealed electrode, metal endcap, loop and activity guide |
Length (English) | 10 in. |
Length (Metric) | 25.4 cm |
Length (English) Capillary | 4 in. |
Length (Metric) Capillary | 10.16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction