Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spectrum Tubes
SDPSCI_ED

Catalog No. S07005
Click to view available options
Product Type:
Air Spectrum Tube
Argon Spectrum Tube
Bromine Spectrum Tube
Carbon-di-Oxide Spectrum Tube
Chlorine Spectrum Tube
Deuterium Spectrum Tube
Helium Spectrum Tube
Hydrogen Spectrum Tube
Krypton Spectrum Tube
Neon Spectrum Tube
Nitrogen Spectrum Tube
Oxygen Spectrum Tube
Water vapor Spectrum Tube
Xenon Spectrum Tube

The classic demonstration of spectral lines.

Acquaint students with the spectra of common gases in their pure form while demonstrating concept of wavelength.

  • 25 cm (10 in.) long
  • Capillary portion about 4 in. (10 cm) long

Specifications

Product Type Deuterium Spectrum Tube
Grade 5 to 12
For Use With (Application) Emits characteristic spectrum when energized by spectroscope
For Use With (Equipment) Spectrometer
Includes Sealed electrode, metal endcap, loop and activity guide
Length (English) 10 in.
Length (Metric) 25.4 cm
Length (English) Capillary 4 in.
Length (Metric) Capillary 10.16 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.