Learn More
Description
- Folded ribbons provide user with same quality and reliability as GVS individually packed MCE membranes
- Hands-free convenience, reduce laboratory time and boost lab efficiency
- Boosts rapid flow rate and high throughput for consistent and uniform results
- Pre-sterilized (gamma irradiation) and ready to use product
- Individually sealed filters printed with membrane specification and lot number on clear cover of each sealed filter
- Membranes numbered 1 to 150 to maintain control of ribbon progressive usage
- Contrasting grid lines facilitate counting of colonies
Applications:
- Microbiological culturing and examination of:
- Water
- Beverages
- Beer
- Wine
- Juices
- Waste water
- Pharmaceuticals
- Food
For Use With:
- Microsart E-Motion
- EZ-Pak
- EZ-Pak Curve
- Whatman Membrane-Butler
Options:
- Black membranes with gridded surfaces
- Provides contrast between filter and white/beige microorganisms without need for counter-stain
- White membranes with gridded surfaces
- For general purpose examination and enumeration of microorganisms
- 0.2, 0.45 and 0.8 μm pore sizes
- Pack size 150 or 600 (4 x 150), 47 mm
Notes:
- For 50 mm size please contact GVS sales team
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | Microsart e.motion, EZ-Pak, EZ-Pak Curve, Whatman Membrane Butler |
| Material | MCE |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | Microbiological culturing and examination of water, beverages, beer, wine, juices, waste water, pharmaceuticals and food |
| Quantity | 600 Pk. |
| Shape | Disc |
| Sterilization Method | Gamma irradiation |
| Diameter (English) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.