Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Speed Pack

Catalog No. 10486218 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
Color:
Black
White
Quantity:
150 Pk.
600 Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Color Quantity
10-486-218 0.45 μm Black 600 Pk.
10-486-210 0.2 μm White 150 Pk.
10-486-215 0.2 μm White 600 Pk.
10-486-213 0.45 μm Black 150 Pk.
10-486-211 0.45 μm White 150 Pk.
10-486-216 0.45 μm White 600 Pk.
10-486-214 0.8 μm Black 150 Pk.
10-486-219 0.8 μm Black 600 Pk.
10-486-212 0.8 μm White 150 Pk.
10-486-217 0.8 μm White 600 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10-486-218 Supplier GVS Supplier No. SPNCB04WG47S6
Add to Cart
Add to Cart

Gridded white or black sterilized MCE membranes in continuous folded ribbon for easy dispensing and convenience, compatible with various dispensers (Microsart E-motion EZ-Pak EZ-Pak Curve Whatman Membrane Butler)

  • Folded ribbons provide user with same quality and reliability as GVS individually packed MCE membranes
    • Hands-free convenience, reduce laboratory time and boost lab efficiency
  • Boosts rapid flow rate and high throughput for consistent and uniform results
  • Pre-sterilized (gamma irradiation) and ready to use product
  • Individually sealed filters printed with membrane specification and lot number on clear cover of each sealed filter
  • Membranes numbered 1 to 150 to maintain control of ribbon progressive usage
  • Contrasting grid lines facilitate counting of colonies

Applications:

  • Microbiological culturing and examination of:
    • Water
    • Beverages
    • Beer
    • Wine
    • Juices
    • Waste water
    • Pharmaceuticals
    • Food

For Use With:

  • Microsart E-Motion
  • EZ-Pak
  • EZ-Pak Curve
  • Whatman Membrane-Butler

Options:

  • Black membranes with gridded surfaces
    • Provides contrast between filter and white/beige microorganisms without need for counter-stain
  • White membranes with gridded surfaces
    • For general purpose examination and enumeration of microorganisms
  • 0.2, 0.45 and 0.8 μm pore sizes
  • Pack size 150 or 600 (4 x 150), 47 mm

Notes:

  • For 50 mm size please contact GVS sales team

Specifications

Color Black
For Use With (Equipment) Microsart e.motion, EZ-Pak, EZ-Pak Curve, Whatman Membrane Butler
Material MCE
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) Microbiological culturing and examination of water, beverages, beer, wine, juices, waste water, pharmaceuticals and food
Quantity 600 Pk.
Shape Disc
Sterilization Method Gamma irradiation
Diameter (English) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.