Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Speedglas™ Full Welding Helmet 100, Assemblies

Catalog No. 18823009 Shop All 3M Products
Change view
Click to view available options
Width (English):
10.7 in.
11.2 in.
Height (English):
10.7 in.
11.7 in.
Weight (Metric):
1.15kg
1.51kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Weight (Metric)
18-823-009 10.7 in. 11.7 in. 1.15kg
18-823-010 11.2 in. 10.7 in. 1.51kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-823-009 Supplier 3M™ Supplier No. 7010315239

Come with Speedglas 100V filter in five user-selectable dark and light shades

  • Three sensitivity settings: normal for most types of welding (both indoors and outdoors), setting for when other welders are working nearby, and for low-current or stable arc (e.g., TIG) welding
  • Models with dark shades (from shade 8 to shade 12) and light shade of 3
  • UV/IR protection
  • 3M Catalog# 07-0012-31BL-HA , 3M Catalog# 07-0012-31BL-HH

Compliance

Meet ANSI™ Z87.1-2003 and CSA Z94.3 standards.

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets ANSI Z87.1-2003 and CSA Z94.3.
Color Black
Height (English) 11.7 in.
Length (English) 11.5 in.
Model 07-0012-31BL-HA
Quantity 1/Cs.
Weight (English) 2.55 lb.
Weight (Metric) 1.15kg
Width (English) 10.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.