Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Sperian™ Freedom Disposable Respirators
Click to view available options
Filter Type:
Multi-contaminant (organic vapors, acid gas, ammonia, methylamine, formaldehyde)
Organic Vapor (OV)
Organic vapor w/R95
Includes:
Attached ov cartridge, r95 prefilter, retainer
Filter Pad, Organic Vapor Cartridge, Retainer, Reusable Bag
Filter Pad, Retainer, Reusable Bag
Reusable Bag
Size:
Medium
Large
Suspension Type:
Yolk and cradle
Description
- Available in multiple models for a variety of applications
- Three sizes ensure a secure, comfortable fit
- Choose from contaminant-specific models or multi-contaminant, multi-use respirators (with cartridge and filter pre-assembled), designed to meet NIOSH standards for multiple contaminant exposure
- Dispose when cartridges are expended, replacement parts and decontamination concerns are eliminated
Order Info
See chart below for a complete selection of respirators with pre-attached cartridges and filters. Probed models are also available; contact your Fisher Scientific™ Customer Service Representative for details. (Do not exceed maximum use concentration established by regulatory standards.)
Specifications
Specifications
| Certifications/Compliance | NIOSH 42CFR84 |
| Disposable | Single-use |
| Filter Type | Organic Vapor (OV) |
| Material | Thermoplastic Elastomer |
| Product Type | Half Mask Respirator |
| Size | Large |
| For Use With (Application) | Fire protection, medical, pharmaceutical, transportation |
| Includes | Filter Pad, Organic Vapor Cartridge, Retainer, Reusable Bag |
| Material (Faceshield) | Thermoplastic Elastomer |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction