Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Sperian™ SAF-T-FIT™ P95 Particulate Respirators
For use with contaminant aerosols containing oil
Specifications
Aerosol Type | P - Oil-Proof |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, P95, approval number: TC-84A-3879 |
Design Type | Cup/Molded |
Disposable | Single-use |
Filter Type | P95 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-034-915
|
Honeywell™
14110428 |
Large | N/A | N/A | N/A | ||||
Description
- Low breathing resistance
- Incorporate humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color-coded nose clips
- Latex-free
- P1135 and P1135-1 feature full-sealing flange and adjustable straps
Specifications
P - Oil-Proof | |
Cup/Molded | |
P95 | |
Yes | |
No |
NIOSH 42 CFR 84, P95, approval number: TC-84A-3879 | |
Single-use | |
95% | |
Suspension Straps |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title