Learn More
Honeywell™ SAF-T-FIT™ Plus N95 Particulate Respirators
Shop All Protective Industrial Products Inc. ProductsDescription
- Low breathing resistance
- Incorporates humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color coded nose clips
- Latex-free
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95, NIOSH approval number: TC-84A-3745 |
| Color | Gray |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | Particulate Respirator with Nuisance Level Acid Gas Relief |
| Size | Medium/Large |
| With Exhalation Valve | Yes |
| Filter Efficiency | 95% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.