Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ SAF-T-FIT™ Plus N95 Particulate Respirators
Click to view available options
With Exhalation Valve:
No
Yes
Color:
Gray
Red
White
Product Type:
General Purpose Particulate Respirator
Particulate Respirator with Nuisance Level Acid Gas Relief
Size:
Medium
Medium/Large
Small
X-Large
Description
- Low breathing resistance
- Incorporates humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color coded nose clips
- Latex-free
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95, NIOSH approval number: TC-84A-3789 |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | Medium |
| With Exhalation Valve | Yes |
| Filter Efficiency | 95% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction