Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Sperian™ Survivair W4K Constant Flow Supplied Air Pump System Accessories

Catalog No. 176383
Change view
Click to view available options
Overall Length (English):
100 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
17-638-3 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-638-3 Supplier Honeywell™ Supplier No. 14900417

Specifications

Product Type Schrader Fitting Hose
For Use With (Equipment) W4K Constant Flow Supplied Air Pump System
Overall Length (Metric) 30.48 m
Overall Length (English) 100 ft.
Diameter (Metric) Inner 1.27 cm
Diameter (English) Inner 0.5 in.
Includes Schrader fittings
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.