Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ Spicy Prescription Frames
The Spicy frame is light and comfortable, available in 3 different colors and offers versions with or without sideshields. The versatility and robustness of this unisex model make it a must have, whether working in- or off-site.
$33.90
Specifications
Height (English) | 1.57 in. |
---|---|
Height (Metric) | 40 mm |
Width (English) | 2.08 in. |
Width (Metric) | 53 mm |
Product Type | Rx Frame |
Catalog Number | Mfr. No. | Frame Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Price | Quantity & Availability | |||||
18-072-410
|
Bollé Safety™
SPICMX11U |
Black, Green |
Each of 1 for $33.90
|
|
|||||
Description
- Modern and urban style
- Built-in TRNZZ side shields
Specifications
1.57 in. | |
2.08 in. | |
Rx Frame | |
Reusable | |
Full Frame |
40 mm | |
53 mm | |
Metal | |
Plastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title