Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Aqualockit Solidifiers

Catalog No. p-3839574
Click to view available options
Weight (English):
19 lb.
23 lb.
Packaging Quantity:
1 Ea.
10/Cs.

Turns liquids into easy to clean gels

  • Absorbent granular-like material
  • For effective clean-up of contaminated water, sludge, neutralized acids/bases, low-level radioactive water
  • Component: Potassium Polyacrylate

Order Info

Packaging options: 10 Shaker bottles (10kg/23 lb.); 5 Gal. Bucket (9kg/19 lb.)

Specifications

Material Polymer
Type Super Absorbent Solidifier Bucket
For Use With (Application) Easy and effective clean-up of contaminated water, sludge, neutral liquids
Packaging Quantity 1 Ea.
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.