Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Cellulose-Based Sorbents

Catalog No. p-3203572
Click to view available options
Capacity (English):
25 gal.
36 gal.
42 gal.
51 gal.
97 gal.
Type:
Cellulose Sorbent Pad
Cellulose Sorbent Sock

Specifications

Color White
Capacity (English) 42 gal.
Capacity (Metric) 158.9 L
Material Cellulose, Polyester
Type Cellulose Sorbent Sock
For Use With (Application) For use on all types of non-aggressive spills
Dimensions (L x W) 10 ft. x 3 in. (3.04 m x 7.62 cm)
Length (English) 10 ft.
Length (Metric) 3.04 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Weight (English) 13 lb.
Weight (Metric) 6 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.