Learn More
FyterTech Nonwovens Spilfyter™ Hazmat Sorbents
Description
Premium yellow sorbents offer greater durability plus easily recognized “caution” color
- Bonded every 4 in. (10.2cm)
- All pads perforated vertically for a better fit
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 44 gal. |
| Capacity (Metric) | 166.5 L |
| Material | Fiber |
| Type | Hazmat Sorbent Pad |
| For Use With (Application) | Aggressive or unknown leaks or spills |
| Weight Capacity | Single-weight |
| Dimensions (L x W) | 18 x 16 in. |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.