Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Lab and Cleanroom Kollect-a-Kem™ Sorbents

Catalog No. p-37780
Click to view available options
Capacity (English):
2 gal.
4 gal.
6 gal.
14 gal.
19 gal.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
Color:
White
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Available in low-lint and extra-low-lint pads and rolls

Low-Lint Pads and Pillows

  • Use in work areas to keep them safe from spills and chemical overruns
  • Constructed from premium fine fiber Spilfyter Hazmat Pads encased in tear-resistant, Low-Lint Spunbond fabric
Extra-Low-Lint Pads and Rolls
  • Made from Spilfyter Premium Hazmat Sorbents with extra-low-lint heat-pressed material
  • Provide for a 100% lint-free cleanroom
  • Note: It is the end user's responsibility to determine if these sorbents are suitable for use prior to allowing them into the cleanroom environment.

Specifications

Color Yellow
Capacity (English) 14 gal.
Capacity (Metric) 52.9 L
Material Polypropylene
Type Low-lint Sorbent Pad
For Use With (Application) Keep work areas safe, free from spills and from liquid or chemical over-run
Weight Capacity Lightweight
Dimensions (L x W) 18 x 18 in. (45.72 x 45.72 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Weight (English) 15 lb.
Weight (Metric) 7 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.