Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Mercury Spill Kit Powders

Catalog No. p-4879890
Click to view available options
Type:
Mercsorb Powder
Mercury Indicator Powder
Chemicals do not alter the mercury's toxicity or its danger. Recommended for use by trained personnel only.
Chemicals do not alter the mercury's toxicity or its danger. Recommended for use by trained personnel only.

Refills for Spilfyter Mercury Spill Kit

Designed to handle all stages of mercury spill cleanup, quickly and safelyl, up to 0.75 oz. (25mL,) and prevent toxic vapor contamination.

  • Mercury indicator powder identifies mercury in area of suspected contamination
  • After an undisturbed period, powder changes color to indicate contact with mercury metal or vapor
  • Mercsorb™ powder converts mercury into an amalgam for safe, convenient cleanup of mercury on work surfaces, floors and hard-to-reach areas

Specifications

Capacity (English) 0.55 lb.
Capacity (Metric) 0.25 kg
Type Mercury Indicator Powder
Format Powder
For Use With (Application) Identify presence of mercury in area of suspected contamination
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.