Learn More
FyterTech Nonwovens Spilfyter™ Mercury Spill Kit Powders
Description
Designed to handle all stages of mercury spill cleanup, quickly and safelyl, up to 0.75 oz. (25mL,) and prevent toxic vapor contamination.
- Mercury indicator powder identifies mercury in area of suspected contamination
- After an undisturbed period, powder changes color to indicate contact with mercury metal or vapor
- Mercsorb™ powder converts mercury into an amalgam for safe, convenient cleanup of mercury on work surfaces, floors and hard-to-reach areas
Specifications
Specifications
| Capacity (English) | 0.55 lb. |
| Capacity (Metric) | 0.25 kg |
| Type | Mercury Indicator Powder |
| Format | Powder |
| For Use With (Application) | Identify presence of mercury in area of suspected contamination |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.45 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.