Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Booms
Click to view available options
Capacity (Metric):
35 L
143 L
283 L
Dimensions (L x W):
10 ft. x 5 in. (3m x 12.7 cm)
10 ft. x 8 in.
16 ft. x 8 in.
20 ft. x 8 in.
Description
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Color | White |
| Capacity (English) | 38 gal. |
| Capacity (Metric) | 143 L |
| Material | Meltblown Fiber |
| Type | Oil Only Sorbent Premium Boom |
| For Use With (Application) | Used in oil, gas, mining or fracking industry for spill control response or prevention |
| Dimensions (L x W) | 10 ft. x 5 in. (3m x 12.7 cm) |
| Length (English) | 10 ft. |
| Length (Metric) | 3 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction