Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Booms
Click to view available options
Weight (English):
13 lb.
32 lb.
Dimensions (L x W):
10 ft. x 3 in.
4 ft. x 3 in.
Description
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
Certifications/Compliance | NFPA |
Color | Blue |
Material | Polyester, Polypropylene |
Type | Oil Only Sock |
For Use With (Application) | Standard use applications |
For Use With (Equipment) | Drums, tanks or sinks |
Dimensions (L x W) | 10 ft. x 3 in. |
Length (English) | 10 ft. |
Length (Metric) | 3 m |
Width (English) | 3 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction