Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Pads and Rolls
Click to view available options
Capacity (English):
30 gal.
32 gal.
34 gal.
36 gal.
64 gal.
Color:
Blue
White
Weight Capacity:
Double-weight
Medium-weight
Single-weight
Weight (English):
12.5 lb.
17 lb.
18 lb.
19 lb.
31 lb.
Description
Use Premium pads and roll for extended use and high durability; economy for quick one-time applications.
- Distinctive “interlocking” sprocket bond eliminates separation of the fabric, while leaving more surface area to absorb liquids
- Premium sorbents are bonded every 4 in. (10.2cm); economy sorbents bonded every 8 in. (20.3cm)
- All pads perforated vertically for a more flexible fit in tight, narrow spaces
- All rolls are perforated horizontally every 12 in. (30.5cm) and vertically down the center of the roll, enabling a customized fit for any size spill
- Pads best for smaller spills on land or water; place under or around machinery, leaking container or for quick wiping applications
- Rolls best for use in assembly areas, production area, around leaking machinery or along shore lines, where length of spill can vary
Specifications
Specifications
Color | Blue |
Capacity (English) | 64 gal. |
Capacity (Metric) | 242.2 L |
Material | Polypropylene |
Type | Premium Sorbent Pad |
For Use With (Application) | Absorbs any oil or hydrocarbon |
Weight Capacity | Double-weight |
Dimensions (L x W) | 36 x 32 in. (91.44 x 81.3 cm) |
Length (English) | 36 in. |
Length (Metric) | 91.44 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction