Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Universal Mobile Spill Kaddie

Catalog No. 19812731
Click to view available options
Type:
Refill Spill Kit
Spilfyter Universal Mobile Spill Kaddie Kit

Catalog No. 19-812-731

Supplier: FyterTech Nonwovens 4500K2

Only null left
Add to Cart
Add to Cart

Includes

  • Five 3 in. x 4 ft. socks G-34)
  • Eight 10 x 10 in. pillows (G-61)
  • One 15 in. x 75 ft. universal sorbent roll
  • Disposal bag with twist tie
  • One pair of nitrile gloves
  • One pair of splash goggles
  • One Spill Kaddie on wheels

Convenient and mobile universal spill kit with all the contents you need to handle a spill

Absorbs up to 22 gal. (83L) per case.

  • Contents stay clean and protected when not in use
  • Kaddie can be moved and stored in a variety of locations
  • Mobile Kaddie has easy-open doors and hard plastic wheels

Order Info

Kaddie Dimensions: 36 x 24 x 16 in. (91 x 61 x 40cm). Weight: 36 lb. (16kg).

Specifications

Capacity (English) 22 gal.
Capacity (Metric) 83 L
Type Spilfyter Universal Mobile Spill Kaddie Kit
Includes (5) 3 in. x 4 ft. socks G-34, (8) 10 x 10 in. pillows (G-61), (1) 15 in. x 75 ft. universal sorbent roll, 1 disposal bag with twist tie, 1 pair of nitrile gloves, 1 pair of splash goggles, 1 spill kaddie on wheels
Thickness 16 in.
Dimensions (L x W) 36 x 24 in. (91 x 61 cm)
Length (English) 36 in.
Length (Metric) 91 cm
Width (English) 24 in.
Width (Metric) 61 cm
Weight (English) 36 lb.
Weight (Metric) 16 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.